Motion
B447L 2 15/16 INSERT ROLLER BRG

LINK-BELT
B447L 2 15/16 INSERT ROLLER BRG

Roller Insert Bearing - 2.9375 in Bore Dia., 5.1172 in OD, 4.0000 in Overall Width, Set Screw, Cast Iron Material
Mi Item #04875193
MFR #B447L 2 15/16 INSERT ROLLER BRG
Price$1,632.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B447L 2 15/16 INSERT ROLLER BRG

Roller Insert Bearing - 2.9375 in Bore Dia., 5.1172 in OD, 4.0000 in Overall Width, Set Screw, Cast Iron Material
Mi Item #04875193
MFR #B447L 2 15/16 INSERT ROLLER BRG

Mfr description
B447L BRG&COL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,632.52/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Fillet Radius
    0.08 in
  • Outer Ring Width  
    2.1250 in
  • Outside Diameter  
    5.1172 in
  • Overall Width
    4.0000 in
  • Weight
    9.15 lbs

Details

  • Bearing Material
    Cast Iron
  • Bearing Type
    Spherical Roller Bearings
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    51100 lbf
  • Radial Static Load Capacity
    71500 lbf
  • Series
    400
  • UPC_NO
    793699983814
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)