Specifications
Dimensions
- Bore Diameter3.0000 in
- Fillet Radius0.08 in
- Outer Ring Width2.1250 in
- Outside Diameter5.1172 in
- Overall Width4.0000 in
- Weight9.05 lbs
Details
- Bearing MaterialCast Iron
- Bearing TypeSpherical Roller Bearings
- Bore TypeStraight
- Finish CoatingUncoated
- Locking DeviceSet Screw
- Product TypeRoller Insert Bearings
- Radial Dynamic Load Capacity51100 lbf
- Radial Static Load Capacity71500 lbf
- Series400
- UPC_NO793699983821
Overview
Mfr description
B448L BRG&COL B448L