Motion
B455L 3 7/16 INSERT ROLLER BRG

LINK-BELT
B455L 3 7/16 INSERT ROLLER BRG

Roller Insert Bearing - 3.4375 in Bore Dia., 5.9063 in OD, 4.3800 in Overall Width, Set Screw, Cast Iron Material
Mi Item #04875196
MFR #B455L 3 7/16 INSERT ROLLER BRG
Price$2,795.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B455L 3 7/16 INSERT ROLLER BRG

Roller Insert Bearing - 3.4375 in Bore Dia., 5.9063 in OD, 4.3800 in Overall Width, Set Screw, Cast Iron Material
Mi Item #04875196
MFR #B455L 3 7/16 INSERT ROLLER BRG

Mfr description
B455L BRG&COL B455L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,795.56/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Fillet Radius
    1/8 in
  • Outer Ring Width  
    2.3130 in
  • Outside Diameter  
    5.9063 in
  • Overall Width
    4.3800 in
  • Weight
    12.85 lbs

Details

  • Bearing Material
    Cast Iron
  • Bearing Type
    Spherical Roller Bearings
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    62300 lbf
  • Radial Static Load Capacity
    90700 lbf
  • Series
    400
  • UPC_NO
    793699983845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)