Motion
B459L 3 11/16 INSERT ROLLER BRG

LINK-BELT
B459L 3 11/16 INSERT ROLLER BRG

Roller Insert Bearing - 3.6875 in Bore Dia., 7.0856 in OD, 5.0625 in Overall Width, Set Screw, Cast Iron Material
Mi Item #04875198
MFR #B459L 3 11/16 INSERT ROLLER BRG
Price$8,556.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B459L 3 11/16 INSERT ROLLER BRG

Roller Insert Bearing - 3.6875 in Bore Dia., 7.0856 in OD, 5.0625 in Overall Width, Set Screw, Cast Iron Material
Mi Item #04875198
MFR #B459L 3 11/16 INSERT ROLLER BRG

Mfr description
B459L BRG&COL B459L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,556.26/each

Specifications

Dimensions

  • Bore Diameter  
    3.6875 in
  • Fillet Radius
    1/8 in
  • Outer Ring Width  
    2.7500 in
  • Outside Diameter  
    7.0856 in
  • Overall Width
    5.0625 in
  • Weight
    25.4 lbs

Details

  • Bearing Material
    Cast Iron
  • Bearing Type
    Spherical Roller Bearings
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    96500 lbf
  • Radial Static Load Capacity
    137000 lbf
  • Series
    400
  • UPC_NO
    793699980578
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)