Motion
B463L 3 15/16 INSERT ROLLER BRG

LINK-BELT
B463L 3 15/16 INSERT ROLLER BRG

Roller Insert Bearing - 3.9375 in Bore Dia., 7.0856 in OD, 5.0625 in Overall Width, Set Screw, Cast Iron Material
MI ITEM #04875199
MFR #B463L 3 15/16 INSERT ROLLER BRG
Price$3,498.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B463L 3 15/16 INSERT ROLLER BRG

Roller Insert Bearing - 3.9375 in Bore Dia., 7.0856 in OD, 5.0625 in Overall Width, Set Screw, Cast Iron Material
MI ITEM #04875199
MFR #B463L 3 15/16 INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,498.79/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Fillet Radius
    1/8 in
  • Outer Ring Width  
    2.7500 in
  • Outside Diameter  
    7.0856 in
  • Overall Width
    5.0625 in
  • Weight
    24.12 lbs

Details

  • Bearing Material
    Cast Iron
  • Bearing Type
    Spherical Roller Bearings
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    96500 lbf
  • Radial Static Load Capacity
    137000 lbf
  • Series
    400
  • UPC_NO
    793699980585

Overview

Mfr description
B463L BRG&COL B463L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought