Motion
B4B28L

LINK-BELT
B4B28L

Roller Insert Bearing - Spherical Roller Bearing, 1-3/4 in Bore Dia., 3.5433 in OD, 3.1300 in Overall Width, Set Screw, Cast Iron Material
MI ITEM #04875202
MFR #B4B28L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B4B28L

Roller Insert Bearing - Spherical Roller Bearing, 1-3/4 in Bore Dia., 3.5433 in OD, 3.1300 in Overall Width, Set Screw, Cast Iron Material
MI ITEM #04875202
MFR #B4B28L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B4B28L BRG&COL B4B28L
  • 1 3/4" Unmounted Spherical Roller Bearing
  • Single Setscrew Locking Collar

Specifications

  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
  • Locking Device
    Set Screw
  • Bearing Material
    Cast Iron
  • Outer Ring Width
  • Overall Width
    3.1300 in
  • Inner Ring Width
  • Max Operating Temperature
    225 °F
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    25900 lbs
  • Radial Static Load Capacity
    33200 lbs
  • Series
    400
  • UPC_NO
    793699983968
  • Fillet Radius
    0.0800 in
  • Bore Length
    3.1300 in
  • Weight
    4.00 lbs
  • Bore Diameter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text