Specifications
Dimensions
- Bore Diameter2.2500 in
- Fillet Radius0.08 in
- Outer Ring Width1.7500 in
- Outside Diameter4.3307 in
- Overall Width3.5000 in
- Weight6.75 lbs
Details
- Bearing MaterialCast Iron
- Bearing TypeSpherical Roller Bearings
- Bore TypeStraight
- Finish CoatingUncoated
- Locking DeviceSet Screw
- Product TypeRoller Insert Bearings
- Radial Dynamic Load Capacity38300 lbf
- Radial Static Load Capacity53500 lbf
- Series400
- UPC_NO793699983661
Overview
Mfr description
B4B36L BRG&COL B4B36L