Motion
B4M30L

LINK-BELT
B4M30L

Roller Insert Bearing - 30 mm Bore Dia., 2.6250 in OD, 2.6875 in Overall Width, Set Screw, Cast Iron Material
MI ITEM #04875206
MFR #B4M30L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B4M30L

Roller Insert Bearing - 30 mm Bore Dia., 2.6250 in OD, 2.6875 in Overall Width, Set Screw, Cast Iron Material
MI ITEM #04875206
MFR #B4M30L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outer Ring Width  
    33.32 mm
  • Outside Diameter  
    2.6250 in
  • Overall Width
    2.6875 in
  • Weight
    1.97 lbs

Details

  • Bearing Material
    Cast Iron
  • Bearing Type
    Spherical Roller Bearings
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    16900 lbf
  • Radial Static Load Capacity
    18300 lbf
  • Series
    400
  • UPC_NO
    793699983616

Overview

Mfr description
B4M30L BRG&COL B4M30L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought