Motion
B4M35L 35MM INSERT ROLLER BRG

LINK-BELT
B4M35L 35MM INSERT ROLLER BRG

Roller Insert Bearing - 35 mm Bore Dia., 72 mm OD, 2.8750 in Overall Width, Set Screw, Cast Iron Material
MI ITEM #04875207
MFR #B4M35L 35MM INSERT ROLLER BRG
Price$2,065.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B4M35L 35MM INSERT ROLLER BRG

Roller Insert Bearing - 35 mm Bore Dia., 72 mm OD, 2.8750 in Overall Width, Set Screw, Cast Iron Material
MI ITEM #04875207
MFR #B4M35L 35MM INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,065.33/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outer Ring Width  
    33.27 mm
  • Outside Diameter  
    72 mm
  • Overall Width
    2.8750 in
  • Weight
    3.5 lbs

Details

  • Bearing Material
    Cast Iron
  • Bearing Type
    Spherical Roller Bearings
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    17800 lbf
  • Radial Static Load Capacity
    20900 lbf
  • Series
    400
  • UPC_NO
    793699983869

Overview

Mfr description
B4M35L BRG&COL B4M35L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought