Specifications
Dimensions
- Bore Diameter40 mm
- Outer Ring Width40.08 mm
- Outside Diameter3.3438 in
- Overall Width3.1250 in
- Weight3.55 lbs
Details
- Bearing MaterialCast Iron
- Bearing TypeSpherical Roller Bearings
- Bore TypeStraight
- Finish CoatingUncoated
- Locking DeviceSet Screw
- Product TypeRoller Insert Bearings
- Radial Dynamic Load Capacity24700 lbf
- Radial Static Load Capacity28700 lbf
- Series400
- UPC_NO793699983876
Overview
Mfr description
B4M40L BRG&COL B4M40L