Motion
B4M50L 50MM INSERT ROLLER BRG

LINK-BELT
B4M50L 50MM INSERT ROLLER BRG

Spherical Roller Bearing - 50 mm ID, 90 mm OD, 3.1250 in Width, Straight Bore, Open
MI ITEM #04875210
MFR #B4M50L 50MM INSERT ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B4M50L 50MM INSERT ROLLER BRG

Spherical Roller Bearing - 50 mm ID, 90 mm OD, 3.1250 in Width, Straight Bore, Open
MI ITEM #04875210
MFR #B4M50L 50MM INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    3.1250 in
  • Weight
    3.51 lbs

Details

  • Bearing Material
    Cast Iron
  • Bore Type
    Straight
  • Cage Type
    Two-Piece
  • Closure Type
    Open
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    25900 lbs
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.30.0080
  • Manufacturer Upc Number
    793699983890
  • Outer Ring Type
    Split
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Seal Type
    Open
  • Series
    400
  • Static Load Capacity
    33200 lbs
  • UPC_NO
    793699983890

Overview

Mfr description
B4M50L BRG&COL B4M50L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought