Motion
B4M55L 55MM INSERT ROLLER BRG

LINK-BELT
B4M55L 55MM INSERT ROLLER BRG

Spherical Roller Bearing - 55 mm ID, 100 mm OD, 3.3125 in Width, Straight Bore, Open
MI ITEM #04875211
MFR #B4M55L 55MM INSERT ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B4M55L 55MM INSERT ROLLER BRG

Spherical Roller Bearing - 55 mm ID, 100 mm OD, 3.3125 in Width, Straight Bore, Open
MI ITEM #04875211
MFR #B4M55L 55MM INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B4M55L BRG&COL B4M55L

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Two-Piece
  • Closure Type
    Open
  • Dynamic Load Capacity
    32500 lbs
  • Country of Origin
    Mexico
  • Static Load Capacity
    44400 lbs
  • Seal Type
    Open
  • Bearing Material
    Cast Iron
  • Finish Coating
    Uncoated
  • Series
    400
  • Manufacturer Upc Number
    793699983906
  • UPC_NO
    793699983906
  • Harmonization Code
    8482.30.0080
  • Weight
    4.97 lbs
  • Rolling Element
    Spherical Roller
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text