Motion
B4M70L 70MM INSERT ROLLER BRG

LINK-BELT
B4M70L 70MM INSERT ROLLER BRG

Roller Insert Bearing - 70 mm Bore Dia., 5.1250 in OD, 2.1250 in Overall Width, Set Screw, Cast Iron Material
MI ITEM #04875212
MFR #B4M70L 70MM INSERT ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B4M70L 70MM INSERT ROLLER BRG

Roller Insert Bearing - 70 mm Bore Dia., 5.1250 in OD, 2.1250 in Overall Width, Set Screw, Cast Iron Material
MI ITEM #04875212
MFR #B4M70L 70MM INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    1.98 mm
  • Outer Ring Width  
    53.98 mm
  • Outside Diameter  
    5.1250 in
  • Overall Width
    2.1250 in
  • Weight
    10.23 lbs

Details

  • Bearing Material
    Cast Iron
  • Bearing Type
    Spherical Roller Bearings
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    51100 lbf
  • Radial Static Load Capacity
    71500 lbf
  • Series
    400
  • UPC_NO
    793699983937

Overview

Mfr description
B4M70L BRG&COL B4M70L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought