Specifications
Dimensions
- Bore Diameter75 mm
- Fillet Radius1.98 mm
- Outer Ring Width53.98 mm
- Outside Diameter5.1250 in
- Overall Width2.1250 in
- Weight9.3 lbs
Details
- Bearing MaterialCast Iron
- Bearing TypeSpherical Roller Bearings
- Bore TypeStraight
- Finish CoatingUncoated
- Locking DeviceSet Screw
- Product TypeRoller Insert Bearings
- Radial Dynamic Load Capacity51100 lbf
- Radial Static Load Capacity71500 lbf
- Series400
- UPC_NO793699983944
Overview
Mfr description
B4M75L BRG&COL B4M75L