Motion
B4M85L

LINK-BELT
B4M85L

Roller Insert Bearing - 85 mm Bore Dia., 5.9063 in OD, 2.3125 in Overall Width, Set Screw, Cast Iron Material
MI ITEM #04875215
MFR #B4M85L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B4M85L

Roller Insert Bearing - 85 mm Bore Dia., 5.9063 in OD, 2.3125 in Overall Width, Set Screw, Cast Iron Material
MI ITEM #04875215
MFR #B4M85L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B4M85L BRG&COL B4M85L

Specifications

  • Outside Diameter
  • Locking Device
    Set Screw
  • Bearing Material
    Cast Iron
  • Bearing Type
    Spherical Roller Bearings
  • Outer Ring Width
  • Overall Width
    2.3125 in
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    62300 lbf
  • Radial Static Load Capacity
    90700 lbf
  • Finish Coating
    Uncoated
  • Series
    400
  • UPC_NO
    793699980561
  • Fillet Radius
    3.18 mm
  • Weight
    13.81 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text