Motion
B4M90L 90MM INSERT ROLLER BRG

LINK-BELT
B4M90L 90MM INSERT ROLLER BRG

Roller Insert Bearing - 90 mm Bore Dia., 7.0938 in OD, 2.7500 in Overall Width, Set Screw, Cast Iron Material
Mi Item #04875216
MFR #B4M90L 90MM INSERT ROLLER BRG
Price$12,805.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B4M90L 90MM INSERT ROLLER BRG

Roller Insert Bearing - 90 mm Bore Dia., 7.0938 in OD, 2.7500 in Overall Width, Set Screw, Cast Iron Material
Mi Item #04875216
MFR #B4M90L 90MM INSERT ROLLER BRG

Mfr description
B4M90L BRG&COL B4M90L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,805.06/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    3.18 mm
  • Outer Ring Width  
    69.85 mm
  • Outside Diameter  
    7.0938 in
  • Overall Width
    2.7500 in
  • Weight
    27.3 lbs

Details

  • Bearing Material
    Cast Iron
  • Bearing Type
    Spherical Roller Bearings
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    96500 lbf
  • Radial Static Load Capacity
    137000 lbf
  • Series
    400
  • UPC_NO
    793699981650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)