Motion
B523L
Roller Insert Bearing - 1.4375 in Bore Dia., 2.8346 in OD, 1.3125 in Overall Width, Set Screw, Cast Iron Material
MI ITEM #04875217
MFR #B523L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - 1.4375 in Bore Dia., 2.8346 in OD, 1.3125 in Overall Width, Set Screw, Cast Iron Material
MI ITEM #04875217
MFR #B523L

Mfr description
B523L BRG&COL B523L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Fillet Radius
    0.06 in
  • Outer Ring Width  
    1.3100 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    1.3125 in
  • Weight
    3 lbs

Details

  • Bearing Material
    Cast Iron
  • Bearing Type
    Spherical Roller Bearings
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    14600 lbf
  • Radial Static Load Capacity
    20900 lbf
  • Series
    500
  • UPC_NO
    793699981674

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)