Motion
B535L 2 3/16 INSERT ROLLER BRG

LINK-BELT
B535L 2 3/16 INSERT ROLLER BRG

Roller Insert Bearing - 2.1875 in Bore Dia., 3.9375 in OD, 4.1300 in Overall Width, Set Screw, Cast Iron Material
Mi Item #04875221
MFR #B535L 2 3/16 INSERT ROLLER BRG
Price$3,961.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B535L 2 3/16 INSERT ROLLER BRG

Roller Insert Bearing - 2.1875 in Bore Dia., 3.9375 in OD, 4.1300 in Overall Width, Set Screw, Cast Iron Material
Mi Item #04875221
MFR #B535L 2 3/16 INSERT ROLLER BRG

Mfr description
B535L BRG&COL B535L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,961.47/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Outer Ring Width  
    1.6560 in
  • Outside Diameter  
    3.9375 in
  • Overall Width
    4.1300 in
  • Weight
    5.98 lbs

Details

  • Bearing Material
    Cast Iron
  • Bearing Type
    Spherical Roller Bearings
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Product Type
    Roller Insert Bearings
  • Series
    500
  • UPC_NO
    793699981711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)