Specifications
Dimensions
- Bore Diameter2.4375 in
- Outer Ring Width1.7500 in
- Outside Diameter4.3307 in
- Overall Width4.3800 in
- Weight7.23 lbs
Details
- Bearing MaterialCast Iron
- Bearing TypeSpherical Roller Bearings
- Bore TypeStraight
- Finish CoatingUncoated
- Locking DeviceSet Screw
- Product TypeRoller Insert Bearings
- Radial Dynamic Load Capacity31400 lbf
- Radial Static Load Capacity53500 lbf
- Series500
- UPC_NO793699981728
Overview
Mfr description
B539L BRG&COL B539L