Motion
B564L 4 INSERT ROLLER BRG

LINK-BELT
B564L 4 INSERT ROLLER BRG

Roller Insert Bearing - 4.0000 in Bore Dia., 7.0856 in OD, 6.1300 in Overall Width, Set Screw, Cast Iron Material
Mi Item #04875226
MFR #B564L 4 INSERT ROLLER BRG
Price$13,488.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B564L 4 INSERT ROLLER BRG

Roller Insert Bearing - 4.0000 in Bore Dia., 7.0856 in OD, 6.1300 in Overall Width, Set Screw, Cast Iron Material
Mi Item #04875226
MFR #B564L 4 INSERT ROLLER BRG

Mfr description
B564L BRG&COL B564L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,488.37/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Outer Ring Width  
    2.7500 in
  • Outside Diameter  
    7.0856 in
  • Overall Width
    6.1300 in
  • Weight
    27.16 lbs

Details

  • Bearing Material
    Cast Iron
  • Bearing Type
    Spherical Roller Bearings
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    79100 lbf
  • Series
    500
  • UPC_NO
    793699981773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)