1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINK-BELT
UG2B31NL 1 15/16 UNMTD BALL BRG
1.9375 in Bore Diam., 3.9375 in OD, 127 mm Width, Set Screw Locking
MI ITEM #
04875239
MFR #
UG2B31NL 1 15/16 UNMTD BALL BRG
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
LINK-BELT UG2B31NL 1 15/16 UNMTD BALL BRG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINK-BELT
UG2B31NL 1 15/16 UNMTD BALL BRG
1.9375 in Bore Diam., 3.9375 in OD, 127 mm Width, Set Screw Locking
MI ITEM #
04875239
MFR #
UG2B31NL 1 15/16 UNMTD BALL BRG
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
UG2B31NL BRG&COL UG2B31NL
Specifications
Bore Diameter
1.9375 in
Outside Diameter
3.9375 in
Overall Width
127 mm
Locking Device
Set Screw
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data