Motion
UG332JL 2 UNMTD BALL BRG

LINK-BELT
UG332JL 2 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 2.0000 in Bore Diam., 4.7244 in OD, 5.5000 in Width, Heavy Duty Ball Brg, Set Screw Locking
MI ITEM #04875243
MFR #UG332JL 2 UNMTD BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UG332JL 2 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 2.0000 in Bore Diam., 4.7244 in OD, 5.5000 in Width, Heavy Duty Ball Brg, Set Screw Locking
MI ITEM #04875243
MFR #UG332JL 2 UNMTD BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Bore Length
    3.0625 in
  • Outer Ring Width  
    1.3386 in
  • Outside Diameter  
    4.7244 in
  • Overall Width
    5.5000 in
  • Weight
    6.66 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Type
    Steel
  • Duty Type
    Heavy Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699502527
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4950 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    16070 lbf
  • Radial Static Load Capacity
    10000 lbf
  • Retainer Material
    Steel
  • Seal Type
    Clearance Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Type Of Bearing
    Ball
  • UPC_NO
    793699502527

Overview

Mfr description
UG332JL BRG&COL UG332JL
  • 2" Unmounted Ball Bearing, Heavy Duty, Setscrew Locking, Clearance Seal, Steel retainer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought