Motion
WB214LK66

LINK-BELT
WB214LK66

Ball Insert Bearing - Straight Bore, 7/8 in Bore Diam., 2.0472 in OD, 3.0000 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #04875249
MFR #WB214LK66
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
WB214LK66

Ball Insert Bearing - Straight Bore, 7/8 in Bore Diam., 2.0472 in OD, 3.0000 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #04875249
MFR #WB214LK66

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WB214LK66 BRG&COL WB214LK66
  • 7/8" Unmounted Ball Bearing, Intermediate Duty, Eccentric Cam Locking Collar, Single Lip Contact Seal with Rubber Lip Removed, 15% Grease Filled, Cylindrical OD, Non-Relubricatable

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    3.0000 in
  • Max Operating Temperature
    225 °F
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Retainer Material
    Nylon
  • Seal Type
    Single Lip Contact Seal with Rubber Lip Removed
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Grease Type
    Exxon Ronex MP Std
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327150686
  • UPC_NO
    662327150686
  • Weight
    0.49 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text