Motion
WB2E20ELK97 1 1/4 UNMTD BALL BRG

LINK-BELT
WB2E20ELK97 1 1/4 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1 1/4 in Bore Diam., 2.4409 in OD, 3.0000 in Width, Intermediate Duty Ball Brg, Eccentric Locking Collar Locking
Mi Item #04875252
MFR #WB2E20ELK97 1 1/4 UNMTD BALL BRG
Price$119.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
WB2E20ELK97 1 1/4 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1 1/4 in Bore Diam., 2.4409 in OD, 3.0000 in Width, Intermediate Duty Ball Brg, Eccentric Locking Collar Locking
Mi Item #04875252
MFR #WB2E20ELK97 1 1/4 UNMTD BALL BRG

Mfr description
WB2E20ELK97 BRG&COL WB2E20ELK97
  • 1 1/4" Unmounted, Non Relubricatable, Cylindrical OD, Ball Bearing, Intermediate Duty, Eccentric Cam Locking Collar, Single Lip Contact Seal, Collar E coated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.84/each

Specifications

Dimensions

  • Bore Diameter  
    1 1/4 in
  • Bore Length
    1.4063 in
  • Inner Ring Width  
    0.9380 in
  • Outer Ring Width  
    0.7087 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    3.0000 in
  • Weight
    0.69 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Type
    Nylon
  • Duty Type
    Intermediate Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Locking Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699275254
  • Max Operating Temperature
    225 °F
  • Max Rpm
    5600 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4390 lbf
  • Radial Static Load Capacity
    2530 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Type Of Bearing
    Ball
  • UPC_NO
    793699275254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)