Motion
WGR224EL 1 1/2 UNMTD BALL BRG

LINK-BELT
WGR224EL 1 1/2 UNMTD BALL BRG

1.5000 in Bore Diam., 3.1496 in OD, Eccentric Collar Locking
Mi Item #04875258
MFR #WGR224EL 1 1/2 UNMTD BALL BRG
Price$257.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
WGR224EL 1 1/2 UNMTD BALL BRG

1.5000 in Bore Diam., 3.1496 in OD, Eccentric Collar Locking
Mi Item #04875258
MFR #WGR224EL 1 1/2 UNMTD BALL BRG

Mfr description
WGR224EL BRG&COL WGR224EL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.40/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    3.1496 in

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)