Motion
YB212LK66

LINK-BELT
YB212LK66

Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 3.0000 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #04875262
MFR #YB212LK66
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
YB212LK66

Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 3.0000 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #04875262
MFR #YB212LK66

Mfr description
YB212LK66 BRG&COL YB212LK66
  • 3/4" Non-Relubricatable Unmounted Ball Bearing, Standard Duty, Eccentric Cam Locking Collar, Low torque seal, Cylindrical O.D. outer race
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Inner Ring Width  
    1.3440 in
  • Outer Ring Width  
    0.5512 in
  • Outside Diameter  
    47 mm
  • Overall Width
    3.0000 in
  • Weight
    0.51 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327152604
  • Max Operating Temperature
    225 °F
  • Product Type
    Ball Insert Bearings
  • Retainer Material
    Nylon
  • Seal Type
    Low Rotational Torque Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662327152604
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)