Motion
YB222NL 1 3/8 UNMTD BALL BRG

LINK-BELT
YB222NL 1 3/8 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1 3/8 in Bore Diam., 2.8346 in OD, 3.0000 in Width, Standard Duty Ball Brg, Eccentric Locking Collar Locking
MI ITEM #04875270
MFR #YB222NL 1 3/8 UNMTD BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
YB222NL 1 3/8 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1 3/8 in Bore Diam., 2.8346 in OD, 3.0000 in Width, Standard Duty Ball Brg, Eccentric Locking Collar Locking
MI ITEM #04875270
MFR #YB222NL 1 3/8 UNMTD BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 3/8 in
  • Bore Length
    2.0156 in
  • Fillet Radius
    0.0390 in
  • Inner Ring Width  
    1.4840 in
  • Outer Ring Width  
    0.6693 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    3.0000 in
  • Weight
    1.35 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Type
    Nylon
  • Duty Type
    Standard Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Locking Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327406981
  • Max Operating Temperature
    225 °F
  • Max Rpm
    6850 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5810 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Retainer Material
    Nylon
  • Seal Type
    N Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Type Of Bearing
    Ball
  • UPC_NO
    662327406981

Overview

Mfr description
YB222NL BRG&COL YB222NL
  • 1 3/8" Unmounted Ball Bearing, Standard Duty, Eccentric Cam Locking Collar, Single Lip Contact Seal, Non-relubricatable, Cylindrical OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought