Motion
YB226NL 1 5/8 UNMTD BALL BRG

LINK-BELT
YB226NL 1 5/8 UNMTD BALL BRG

1.6250 in Bore Diam., 3.3438 in OD, Eccentric Collar Locking
MI ITEM #04875276
MFR #YB226NL 1 5/8 UNMTD BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
YB226NL 1 5/8 UNMTD BALL BRG

1.6250 in Bore Diam., 3.3438 in OD, Eccentric Collar Locking
MI ITEM #04875276
MFR #YB226NL 1 5/8 UNMTD BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Outside Diameter  
    3.3438 in

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings

Overview

Mfr description
YB226NL BRG&COL YB226NL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought