Motion
YBG2E20NL

LINK-BELT
YBG2E20NL

Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 2.4409 in OD, 3.0000 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #04875289
MFR #YBG2E20NL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
YBG2E20NL

Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 2.4409 in OD, 3.0000 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #04875289
MFR #YBG2E20NL

Mfr description
YBG2E20NL BRG&COL YBG2E20NL
  • 1 1/4" Unmounted, Non Relubricatable, Cylindrical OD, Ball Bearing, Standard Duty, Eccentric Cam Locking Collar, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width  
    1.4380 in
  • Outer Ring Width  
    0.7087 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    3.0000 in
  • Weight
    0.82 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Collar
  • Max Operating Temperature
    225 °F
  • Max Rpm
    5600 rpm
  • Operating Temperature Range
    -40 to +225 °F
  • Radial Dynamic Load Capacity
    3380 lbf
  • Radial Static Load Capacity
    2530 lbf
  • Retainer Material
    Nylon
  • Seal Type
    N Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662327433192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)