Motion
YG211LK66 11/16 UNMTD BALL BRG

LINK-BELT
YG211LK66 11/16 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 11/16 in ID
MI ITEM #04875290
MFR #YG211LK66 11/16 UNMTD BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
YG211LK66 11/16 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 11/16 in ID
MI ITEM #04875290
MFR #YG211LK66 11/16 UNMTD BALL BRG

Mfr description
YG211LK66 BRG&COL YG211LK66
  • 11/16" Unmounted Ball Bearing, Standard Duty, Eccentric Cam Locking Collar, Low Rotational Torque Seal, 15% Grease Fill, Relubricatable, Spherical OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    11/16 in
  • Inner Ring Width  
    1.0940 in
  • Outer Ring Width  
    0.5118 in
  • Outside Diameter  
    1.5748 in
  • Overall Width
    2.5000 in
  • Weight
    0.44 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Locking Collar
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699031812
  • Max Operating Temperature
    225 °F
  • Product Type
    Ball Insert Bearings
  • Retainer Material
    Nylon
  • Seal Type
    Low Rotational Torque Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    793699031812

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)