Motion
UG2E32E3L 2 UNMTD BALL BRG

LINK-BELT
UG2E32E3L 2 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 2.0000 in Bore Diam., 3.5433 in OD, 4.0000 in Width, Standard Duty Ball Brg, Set Screw Locking
MI ITEM #04875293
MFR #UG2E32E3L 2 UNMTD BALL BRG
Price$1,177.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UG2E32E3L 2 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 2.0000 in Bore Diam., 3.5433 in OD, 4.0000 in Width, Standard Duty Ball Brg, Set Screw Locking
MI ITEM #04875293
MFR #UG2E32E3L 2 UNMTD BALL BRG

Mfr description
UG2E32E3L BRG&COLLARUG2E32E3L
  • 2" Unmounted Ball Bearing, Standard Duty, Relubricatable, Setscrew Locking, Triple Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,177.46/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Bore Length
    2.0938 in
  • Inner Ring Width  
    2.0938 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.5433 in
  • Overall Width
    4.0000 in
  • Thread Size
    #3/8-24
  • Weight
    1.78 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Cylindrical
  • Cage Type
    Nylon
  • Duty Type
    Standard Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    793699161090
  • Max Operating Temperature
    225 °F
  • Max Rpm
    550 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7920 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E3 Triple Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Type Of Bearing
    Ball
  • UPC_NO
    793699161090

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)