Motion
20SBG2209E3

LINK-BELT
20SBG2209E3

Ball Insert Bearing - Square, 1.2500 in Bore, 85 mm OD, 1.4375 in Width, Double Sealed
Mi Item #04875306
MFR #20SBG2209E3
Price$252.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
20SBG2209E3

Ball Insert Bearing - Square, 1.2500 in Bore, 85 mm OD, 1.4375 in Width, Double Sealed
Mi Item #04875306
MFR #20SBG2209E3

Mfr description
20SBG2209E3 BRG&SEAL 20SBG2-209E3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.00/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter  
    85 mm
  • Overall Width  
    1.4375 in
  • Weight
    1.85 lbs, 0.839 kg

Details

  • Ball Retainer Material
    Nylon
  • Bearing Material
    Chrome Steel
  • Bore Type
    Square
  • Closure Type
    Double Sealed
  • Internal Clearance
    C3 STANDARD
  • Long Description
    This Farm Implement Bearing is a square bore type with 1.2500 in bore diameter, no sealed closure specified, no outside diameter specified, within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    20SBG2209E3
  • Max Rpm
    600 rpm
  • Maximum Operating RPM
    600 rpm
  • Number Of Rows
    1
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    32783.4 N, 7370 lbs
  • Radial Static Load Capacity
    20417.3 N, 4590 lbs
  • Relubricatable
    Yes
  • Row Type Fill Slot
    No
  • Seal Material
    Buna-N
  • Series
    200 SERIES
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)