Motion
10431026

LINK-BELT
10431026

Link-Belt Ball Insert Bearing - Straight Bore, 1.5000 in Bore Diam., 80 mm OD, 4.0000 in Width, Medium Duty
MI ITEM #04875311
MFR #10431026
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
10431026

Link-Belt Ball Insert Bearing - Straight Bore, 1.5000 in Bore Diam., 80 mm OD, 4.0000 in Width, Medium Duty
MI ITEM #04875311
MFR #10431026

Mfr description
24RB8208E3 BRG&SEAL 24RB8-208E3
  • 1 1/2" Unmounted Unmounted, Non Relubricatable, Cylindrical OD, Round Ball Bearing, Standard Duty, Triple Lip Contact Seal
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Inner Ring Width  
    1.6875 in
  • Outer Ring Width  
    0.8268 in
  • Outside Diameter  
    80 mm
  • Overall Width
    4.0000 in
  • Weight
    1.42 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Internal Clearance
    C3 STANDARD
  • Manufacturer Catalog Number
    24RB8208E3
  • Max Operating Temperature
    225 °F
  • Max Rpm
    650 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5640 lbf
  • Radial Static Load Capacity
    4460 lbf
  • Relubricatable
    No
  • Retainer Material
    Nylon
  • Seal Material
    Buna-N
  • Seal Type
    E3 Triple Lip Seal
  • Series
    LINK-BELT 200 SERIES BALL
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662327196073

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)