Motion
U223Z37 BALL BEARING INSERT

LINK-BELT
U223Z37 BALL BEARING INSERT

1 7/16" Unmounted Ball Bearing, Standard Duty, Setscrew Locking, Clearance Seal on Setscrew Side, Seal Omitted on Other Side, Non-relubricatable, Spherical OD, Steel Retainers, No Grease, C5 Clearance
Mi Item #04875321
MFR #U223Z37 BALL BEARING INSERT
Price$597.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
U223Z37 BALL BEARING INSERT

1 7/16" Unmounted Ball Bearing, Standard Duty, Setscrew Locking, Clearance Seal on Setscrew Side, Seal Omitted on Other Side, Non-relubricatable, Spherical OD, Steel Retainers, No Grease, C5 Clearance
Mi Item #04875321
MFR #U223Z37 BALL BEARING INSERT

Mfr description
U223Z37 BRG&SEAL U223Z37
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$597.21/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Bore Length
    1-49/64 in
  • Outside Diameter  
    2.8346 in
  • Weight
    0.99 lbs

Details

  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327696269
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)