Motion
18SB52E08XE3 1 1/8 SQUARE BORE BALL BRG

LINK-BELT
18SB52E08XE3 1 1/8 SQUARE BORE BALL BRG

Farm Implement Bearing - Square, 1.1250 in Bore, Double Sealed
Mi Item #04875328
MFR #18SB52E08XE3 1 1/8 SQUARE BORE BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
18SB52E08XE3 1 1/8 SQUARE BORE BALL BRG

Farm Implement Bearing - Square, 1.1250 in Bore, Double Sealed
Mi Item #04875328
MFR #18SB52E08XE3 1 1/8 SQUARE BORE BALL BRG

Mfr description
18SB52E08XE3 BRG&SEALS 18SB5-2E08XE3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.1250 in

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Square
  • Closure Type
    Double Sealed
  • Long Description
    This Farm Implement Bearing is a square bore type with 1.1250 in bore diameter, no sealed closure specified, no outside diameter specified, within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    18SB52E08XE3
  • Product Type
    Agricultural & Farm Line Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)