Motion
24KB3211E3 1 1/2 HEX BORE BALL BRG

LINK-BELT
24KB3211E3 1 1/2 HEX BORE BALL BRG

Farm Implement Bearing - Hex, 1.5000 in Bore, Double Sealed
MI ITEM #04875331
MFR #24KB3211E3 1 1/2 HEX BORE BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
24KB3211E3 1 1/2 HEX BORE BALL BRG

Farm Implement Bearing - Hex, 1.5000 in Bore, Double Sealed
MI ITEM #04875331
MFR #24KB3211E3 1 1/2 HEX BORE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.5000 in

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Long Description
    This Farm Implement Bearing is a hex bore type with 1.5000 in bore diameter, no sealed closure specified, no outside diameter specified, within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    24KB3211E3
  • Product Type
    Agricultural & Farm Line Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
24KB3211E3 BRG&SEALS 24KB3-211E3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought