Motion
L68128D8

LINK-BELT
L68128D8

8.0000 in Bore, Compatible Bore: 8.0000 in
Mi Item #04875502
MFR #L68128D8
Price$11,049.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
L68128D8

8.0000 in Bore, Compatible Bore: 8.0000 in
Mi Item #04875502
MFR #L68128D8

Mfr description
L68128D8 CARR ASSY L68128D8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,049.00/each

Specifications

Dimensions

  • Bore Diameter
    8.0000 in
  • Compatible Bore Diameter
    8.0000 in

Details

  • Product Type
    Bearing Seals
  • Series
    D8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)