Motion
LB68103D8

LINK-BELT
LB68103D8

6.4375 in Bore, Compatible Bore: 6.4375 in
Mi Item #04875505
MFR #LB68103D8
Price$5,593.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68103D8

6.4375 in Bore, Compatible Bore: 6.4375 in
Mi Item #04875505
MFR #LB68103D8

Mfr description
LB68103D8 CARR ASSY LB68103D8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,593.43/each

Specifications

Dimensions

  • Bore Diameter
    6.4375 in
  • Compatible Bore Diameter
    6.4375 in

Details

  • Product Type
    Bearing Seals
  • Series
    D8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)