Motion
LB68112D8

LINK-BELT
LB68112D8

7.0000 in Bore, Compatible Bore: 7.0000 in
MI ITEM #04875507
MFR #LB68112D8
Price$5,866.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68112D8

7.0000 in Bore, Compatible Bore: 7.0000 in
MI ITEM #04875507
MFR #LB68112D8

Mfr description
LB68112D8 CARR ASSY LB68112D8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,866.00/each

Specifications

Dimensions

  • Bore Diameter
    7.0000 in
  • Compatible Bore Diameter
    7.0000 in

Details

  • Product Type
    Bearing Seals
  • Series
    D8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)