Motion
TDLB6871D8A

LINK-BELT
TDLB6871D8A

4.4375 in Bore
MI ITEM #04875513
MFR #TDLB6871D8A
Your Price$4,881.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TDLB6871D8A

4.4375 in Bore
MI ITEM #04875513
MFR #TDLB6871D8A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,881.00/each(List $5,613.15)

Overview

Mfr description
TDLB6871D8A CARR ASSY TD-LB6871D8A

Specifications

  • Height
    14.3800 in
  • Length
    17.0000 in
  • Width
    9.7900 in
  • Overall Height
    14.3800 in
  • Overall Length
    17.0000 in
  • Color
    Black
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    662327142377
  • Bore Diameter
    4.4375 in
  • Weight
    203 lbs
  • Housing Type
    Take Up;Top Angle
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text