Motion
CB224M50H 50MM CARTRIDGE ROLLER BRG

LINK-BELT
CB224M50H 50MM CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 50 mm Bore, 4-1/8 in OD, 61.91 mm Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04875539
MFR #CB224M50H 50MM CARTRIDGE ROLLER BRG
Price$1,312.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CB224M50H 50MM CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 50 mm Bore, 4-1/8 in OD, 61.91 mm Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04875539
MFR #CB224M50H 50MM CARTRIDGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,312.03/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Housing Width
    61.91 mm
  • Inner Ring Width
    79.38 mm
  • Outside Diameter
    4.1250 in
  • Overall Height
    3.0000 in
  • Overall Length
    5.0000 in
  • Overall Width
    5.0000 in
  • Weight
    6.75 lbs

Details

  • Expansion Type
    Fixed
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Insert
    B4M50L
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    2800 rpm
  • Radial Dynamic Load Capacity
    25900 lbs
  • Radial Static Load Capacity
    33200 lbs
  • Retainer Type
    Steel
  • Seal Type
    Clearance Seal
  • Series
    400
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327659813

Overview

Mfr description
CB224M50H CARTRIDGE C-B224M50H
  • 50.00 mm Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Single Setscrew Locking Collar, Clearance Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought