Motion
CB224M60HK98 60MM CARTRIDGE ROLLER BRG

LINK-BELT
CB224M60HK98 60MM CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 60 mm Bore, 127 mm OD, 66.68 mm Width, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #04875540
MFR #CB224M60HK98 60MM CARTRIDGE ROLLER BRG
Price$1,424.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CB224M60HK98 60MM CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 60 mm Bore, 127 mm OD, 66.68 mm Width, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #04875540
MFR #CB224M60HK98 60MM CARTRIDGE ROLLER BRG

Mfr description
CB224M60HK98 CARTRIDGE C-B224M60HK98
  • 60 mm Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Single Setscrew Locking Collar, Clearance Seal, Face Locked Threaded Cover
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,424.33/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Housing Width
    66.68 mm
  • Inner Ring Width
    88.9 mm
  • Outside Diameter
    127 mm
  • Overall Height
    5.5000 in
  • Overall Length
    5.5000 in
  • Overall Width
    4.1300 in
  • Weight
    10.58 lbs

Details

  • Expansion Type
    Fixed
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Insert
    B4M60L
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    2300 rpm
  • Radial Dynamic Load Capacity
    38300 lbs
  • Radial Static Load Capacity
    53500 lbs
  • Retainer Type
    Steel
  • Seal Type
    Clearance Seal
  • Series
    400
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210060169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)