Motion
CB224M65H 65MM CARTRIDGE ROLLER BRG

LINK-BELT
CB224M65H 65MM CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 65 mm Bore, 5-7/8 in OD, 79.38 mm Width, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #04875541
MFR #CB224M65H 65MM CARTRIDGE ROLLER BRG
Price$2,632.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CB224M65H 65MM CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 65 mm Bore, 5-7/8 in OD, 79.38 mm Width, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #04875541
MFR #CB224M65H 65MM CARTRIDGE ROLLER BRG

Mfr description
CB224M65H CARTRIDGE C-B224M65H
  • 65.00 mm Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Single Setscrew Locking Collar, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,632.59/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Housing Width
    79.38 mm
  • Inner Ring Width
    11.6 mm
  • Outside Diameter
    5.8750 in
  • Overall Height
    6.8800 in
  • Overall Length
    6.8800 in
  • Overall Width
    4.8800 in
  • Weight
    19 lbs

Details

  • Expansion Type
    Fixed
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Insert
    B4M65L
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    1950 rpm
  • Radial Dynamic Load Capacity
    51100 lbs
  • Radial Static Load Capacity
    71500 lbs
  • Retainer Type
    Steel
  • Seal Type
    Clearance Seal
  • Series
    400
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210028480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)