Motion
CEU355C 3 7/16 CARTRIDGE BALL BRG

LINK-BELT
CEU355C 3 7/16 CARTRIDGE BALL BRG

Ball Bearing Cartridge - 3-7/16 in Bore , 8-3/8 in OD, 3-9/16 in Housing Width, Steel, Set Screw
Mi Item #04875548
MFR #CEU355C 3 7/16 CARTRIDGE BALL BRG
Price$20,483.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CEU355C 3 7/16 CARTRIDGE BALL BRG

Ball Bearing Cartridge - 3-7/16 in Bore , 8-3/8 in OD, 3-9/16 in Housing Width, Steel, Set Screw
Mi Item #04875548
MFR #CEU355C 3 7/16 CARTRIDGE BALL BRG

Mfr description
CEU355C CARTRIDGE CE-U355C
  • 3 7/16" Mounted Ball Bearing, Heavy Duty, Formed Steel Cartridge Block, Setscrew Locking, Clearance Seal, Closed end unit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,483.86/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Housing Width  
    3.5625 in
  • Inner Ring Width  
    4-15/16 in
  • Outside Diameter  
    5.3750 in
  • Overall Height
    8.3750 in
  • Overall Length
    8.3750 in
  • Overall Width
    4.9380 in
  • Weight
    36.00 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Expansion Type
    Expansion
  • Finish Coating
    Uncoated
  • Housing Construction
    One Piece
  • Housing Material
    Steel
  • Housing Type
    Cylindrical
  • Insert
    UG355L
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    662327974497
  • Max Rpm
    3100 rpm
  • Radial Dynamic Load Capacity
    35070 lbs
  • Radial Static Load Capacity
    24100 lbs
  • Seal Type
    Clearance/Non-Contact
  • Series
    Cartridge Blocks
  • UPC_NO
    662327974497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)