Motion
CSEB22420E7 1 1/4 CARTRIDGE RLR BRG

LINK-BELT
CSEB22420E7 1 1/4 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 1-1/4 in Bore, 2.915 in OD, 2-1/8 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #04875555
MFR #CSEB22420E7 1 1/4 CARTRIDGE RLR BRG
Price$2,689.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB22420E7 1 1/4 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 1-1/4 in Bore, 2.915 in OD, 2-1/8 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #04875555
MFR #CSEB22420E7 1 1/4 CARTRIDGE RLR BRG

Mfr description
CSEB22420E7 CARTRIDGE CSE-B22420E7
  • 1 1/4" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Single Setscrew Locking Collar, Triple Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,689.13/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Housing Width
    2-1/8 in
  • Inner Ring Width
    2-11/16 in
  • Outside Diameter
    2.9150 in
  • Overall Height
    3.0000 in
  • Overall Length
    4.0000 in
  • Overall Width
    4.0000 in
  • Weight
    3 lbs

Details

  • Expansion Type
    Fixed
  • Finish Coating
    Uncoated
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    1700 rpm
  • Radial Dynamic Load Capacity
    16900 lbs
  • Radial Static Load Capacity
    18300 lbs
  • Retainer Type
    Steel
  • Seal Type
    Triple Lip Contact Seal
  • Series
    400
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699541847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)