Motion
CSEB22432H18W4

LINK-BELT
CSEB22432H18W4

Roller Bearing Cartridge - Spherical Roller, 2 in Bore, 3.833 in OD, 2-25/64 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #04875572
MFR #CSEB22432H18W4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB22432H18W4

Roller Bearing Cartridge - Spherical Roller, 2 in Bore, 3.833 in OD, 2-25/64 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #04875572
MFR #CSEB22432H18W4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSEB22432H18W4 CARTRIDGE CSE-B22432H18W4
  • 2" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Single Setscrew Locking Collar, Clearance Seal, Special Grease, Increased Clearance to C4

Specifications

  • Bore Diameter
    2 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    3.8330 in
  • Housing Width
    2-25/64 in
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
    3-1/8 in
  • Overall Width
    4.0000 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    25900 lbs
  • Radial Static Load Capacity
    33200 lbs
  • Seal Type
    Clearance Seal
  • Lubrication Type
    Mobil Mobilith SHC460
  • Series
    400
  • Weight
    5.19 lbs
  • Max Rpm
    2800 rpm
  • Overall Height
    3.5000 in
  • Overall Length
    4.0000 in
  • Retainer Type
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text