Motion
CSEB224M100HK43 100MM CRTRIDGE RLR BRG

LINK-BELT
CSEB224M100HK43 100MM CRTRIDGE RLR BRG

CSEB224M100HK43 100MM CRTRIDGE RLR BRG
MI ITEM #04875605
MFR #CSEB224M100HK43 100MM CRTRIDGE RLR BRG
List Price$12,551.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB224M100HK43 100MM CRTRIDGE RLR BRG

CSEB224M100HK43 100MM CRTRIDGE RLR BRG
MI ITEM #04875605
MFR #CSEB224M100HK43 100MM CRTRIDGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,551.15/each for your price

Overview

Mfr description
CSEB224M100HK43 CRTG CSEB224M100HK43

Specifications

  • Outside Diameter
    7.3750 in
  • Housing Width
    4.0000 in
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion
  • Cage Material
    Steel
  • Radial Dynamic Load Capacity
    96500 lbs
  • Radial Static Load Capacity
    137000 lbs
  • Seal Type
    Clearance Seal
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Upc Number
    793699538557
  • Weight
    36.65 lbs
  • Housing Construction
    Solid
  • Max Rpm
    1400 rpm
  • Overall Height
    7.3800 in
  • Overall Length
    7.3800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text