Motion
CSEB224M45E

LINK-BELT
CSEB224M45E

Roller Bearing Cartridge - Spherical Roller, 45 mm Bore, 3-27/32 in OD, 60.72 mm Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #04875609
MFR #CSEB224M45E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB224M45E

Roller Bearing Cartridge - Spherical Roller, 45 mm Bore, 3-27/32 in OD, 60.72 mm Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #04875609
MFR #CSEB224M45E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSEB224M45E CARTRIDGE CSE-B224M45E
  • 45.00 mm Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Single Setscrew Locking Collar, Spring Loaded Heavy Contact Seal

Specifications

  • Bore Diameter
    45 mm
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    3.8438 in
  • Housing Width
    60.72 mm
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
    79.38 mm
  • Overall Width
    4.0000 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    25900 lbs
  • Radial Static Load Capacity
    33200 lbs
  • Seal Type
    Spring Loaded Heavy Contact Seal
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    400
  • Weight
    5.78 lbs
  • Max Rpm
    2150 rpm
  • Overall Height
    3.5000 in
  • Overall Length
    4.0000 in
  • Retainer Type
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text