Motion
CSEB224M45HK43 45MM CARTRDGE ROLR BRG

LINK-BELT
CSEB224M45HK43 45MM CARTRDGE ROLR BRG

Roller Bearing Cartridge - Spherical Roller, 45 mm Bore, 3-27/32 in OD, 60.72 mm Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #04875610
MFR #CSEB224M45HK43 45MM CARTRDGE ROLR BRG
Price$2,073.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB224M45HK43 45MM CARTRDGE ROLR BRG

Roller Bearing Cartridge - Spherical Roller, 45 mm Bore, 3-27/32 in OD, 60.72 mm Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #04875610
MFR #CSEB224M45HK43 45MM CARTRDGE ROLR BRG

Mfr description
CSEB224M45HK43 CARTRIDGE CSEB224M45HK4/3
  • 45 mm Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Single Setscrew Locking Collar, Clearance Seal, 100% Grease Filled, Increased Clearance to C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,073.81/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Housing Width
    60.72 mm
  • Inner Ring Width
    79.38 mm
  • Outside Diameter
    3.8438 in
  • Overall Height
    3.5000 in
  • Overall Length
    4.0000 in
  • Overall Width
    4.0000 in
  • Weight
    5.78 lbs

Details

  • Expansion Type
    Fixed
  • Finish Coating
    Uncoated
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    2800 rpm
  • Radial Dynamic Load Capacity
    25900 lbs
  • Radial Static Load Capacity
    33200 lbs
  • Retainer Type
    Steel
  • Seal Type
    Clearance Seal
  • Series
    400
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699538533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)