Motion
CSEB224M50H 50MM CARTRIDGE RLR BRG

LINK-BELT
CSEB224M50H 50MM CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 50 mm Bore, 4-7/32 in OD, 63.5 mm Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #04875611
MFR #CSEB224M50H 50MM CARTRIDGE RLR BRG
Your Price$2,699.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB224M50H 50MM CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 50 mm Bore, 4-7/32 in OD, 63.5 mm Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #04875611
MFR #CSEB224M50H 50MM CARTRIDGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,699.67/each(List $3,200.59)

Overview

Mfr description
CSEB224M50H CARTRIDGE CSE-B224M50H
  • 50.00 mm Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Single Setscrew Locking Collar, Clearance Seal

Specifications

  • Bore Diameter
    50 mm
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    4.2188 in
  • Housing Width
    63.5 mm
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Fixed
  • Inner Ring Width
    84.14 mm
  • Overall Width
    4.0000 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    25900 lbs
  • Radial Static Load Capacity
    33200 lbs
  • Seal Type
    Clearance Seal
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    400
  • UPC_NO
    662327403980
  • Weight
    5.31 lbs
  • Max Rpm
    2800 rpm
  • Overall Height
    3.5000 in
  • Overall Length
    4.0000 in
  • Retainer Type
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text